SMC RBL2015 SHOCK ABSORBER


RBL Series Hydraulic Shock Absorber

References
smc:RBL2015
rubix:114A6369
brand logo
brand logo
Technical specifications
ThreadingM20x1,5
See all Specifications

Product details : SMC RBL2015 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: L (Coolant Resistant)
With Cap: w/o Cap
Port Size: M20XP1.5
Stroke: 15mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x88x31 mm
Logistic Weight154 g
ThreadingM20x1,5
Cylinder stroke15 mm
Max Impact speed5 m/s
Show UNSPSC/ECL@SS
£ 113.44 excl. VAT
/ Each
£ 136.13 incl. VAT
  • Delivery usually within ( 4 ) days