References
SMC:RBLC1411S
Rubix:114A7875
Manufacturer :RBLC1411S

Product details : SMC RBLC1411S SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Threading | m14 x 1,5 |
| Cylinder stroke | 11 mm |
| Max Energy absorbed per cycle | 14.7 nm |
| Max effective mass | 1.18 kg |
| Max Impact speed | 5 m/s |
Show UNSPSC/ECL@SS
£ 101.16 excl. VAT
/ Each
£ 121.39 incl. VAT
- Delivery usually within ( 19 ) days