References
Festo:DZF-12-40-P-A
Rubix:133A1854
Manufacturer :164005
EAN:4052568136222

Documents
Product details : FESTO 164005 FLAT CYLINDER DZF-12-40-P-A
Flat cylinder DZF-12-40-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 12 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Delivery usually within ( 2 ) days