References
Festo:DZF-40-250-P-A
Rubix:109A3809
Manufacturer :164062
EAN:4052568136666

Documents
Product details : FESTO 164062 FLAT CYLINDER DZF-40-250-P-A
Flat cylinder DZF-40-250-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1464 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 230.92 excl. VAT
/ Each
£ 277.10 incl. VAT
- Delivery usually within ( 2 ) days