References
Festo:DZF-18-80-P-A
Rubix:108A5735
Manufacturer :164019
EAN:4052568136321

Documents
Product details : FESTO 164019 FLAT CYLINDER DZF-18-80-P-A
Flat cylinder DZF-18-80-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 215,55 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 165.52 excl. VAT
/ Each
£ 198.62 incl. VAT
- Delivery usually within ( 2 ) days