FESTO 162069 TWIN CYLINDER DPZ-20-25-P-A-KF-S2
Twin cylinder DPZ
See technical informationSee documentsReferences
Festo:DPZ-20-25-P-A-KF-S2
Rubix:112A9526
Manufacturer :162069
EAN:4052568130114

Documents
Product details : FESTO 162069 TWIN CYLINDER DPZ-20-25-P-A-KF-S2
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistic Weight | 878 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 744.89 excl. VAT
/ Each
£ 893.87 incl. VAT
- Delivery usually within ( 26 ) days