References
Festo:DZF-25-100-A-P-A
Rubix:111A1093
Manufacturer :161255
EAN:4052568128715

Documents
Product details : FESTO 161255 FLAT CYLINDER DZF-25-100-A-P-A
Flat cylinder DZF-25-100-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 362,7 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 205.47 excl. VAT
/ Each
£ 246.56 incl. VAT
- Delivery usually within ( 2 ) days