References
Festo:DZH-20-250-PPV-A
Rubix:109A5404
Manufacturer :151142
EAN:4052568116873

Documents
Product details : FESTO 151142 FLAT CYLINDER DZH-20-250-PPV-A
Flat cylinder DZH-20-250-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 613 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 230.63 excl. VAT
/ Each
£ 276.76 incl. VAT
- Delivery usually within ( 2 ) days