FESTO 574100 ELECTRIC CYLINDER ESBF-BS-63-100-25P


ESBF electric cylinder

References
festo:ESBF-BS-63-100-25P
rubix:112A6687
manufacturer :574100
ean:4052568221973
brand logo
brand logo
Technical specifications
TypeElectric cylinder

Product details : FESTO 574100 ELECTRIC CYLINDER ESBF-BS-63-100-25P


electric cylinder ESBF-BS-63-100-25P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=63, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=40 µm

Technical specifications


Attributes
TypeElectric cylinder
Show UNSPSC/ECL@SS
£ 2,079.22 excl. VAT
/ Each
£ 2,495.06 incl. VAT
  • Delivery usually within ( 2 ) days