FESTO 164039 FLAT CYLINDER DZF-32-10-P-A


DZF flat cylinder

References
festo:DZF-32-10-P-A
rubix:111A8728
manufacturer :164039
ean:4052568136468
DZF-32-10-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 164039 FLAT CYLINDER DZF-32-10-P-A


Flat cylinder DZF-32-10-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight309 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 216.14 excl. VAT
/ Each
£ 259.37 incl. VAT
  • Delivery usually within ( 2 ) days