References
Festo:DZF-32-250-A-P-A
Rubix:109A5005
Manufacturer :161272
EAN:4052568128845

Documents
Product details : FESTO 161272 FLAT CYLINDER DZF-32-250-A-P-A
Flat cylinder DZF-32-250-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 877 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 211.12 excl. VAT
/ Each
£ 253.34 incl. VAT
- Delivery usually within ( 2 ) days