SMC MY1C32G-2000 MECHANICAL RODLESS CYLINDER
Mechanically Jointed Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY1C32G-2000
Rubix:112A0271
EAN:3618036310283
Documents
Product details : SMC MY1C32G-2000 MECHANICAL RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application.
Strengths
•Mechanical joint rodless cylinder with cam follower guide
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | mechanically jointed rodless cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,661.52 excl. VAT
/ Each
£ 1,993.82 incl. VAT
- Delivery usually within ( 6 ) days
