References
Festo:DZF-32-250-P-A
Rubix:109A3800
Manufacturer :164048
EAN:4052568136550

Documents
Product details : FESTO 164048 FLAT CYLINDER DZF-32-250-P-A
Flat cylinder DZF-32-250-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 888 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 211.12 excl. VAT
/ Each
£ 253.34 incl. VAT
- Delivery usually within ( 2 ) days