References
Festo:LSN-40
Rubix:118A4243
Manufacturer :5562
EAN:4052568000929

Documents
Product details : FESTO 5562 CLEVIS FOOT LSN-40
Clevis foot Mounting LSN-40 With spherical bearing. Size=40, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=220 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x42x58 mm |
|---|---|
| Logistic Weight | 214,3 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 47.21 excl. VAT
/ Each
£ 56.65 incl. VAT
- Delivery usually within ( 2 ) days