References
Festo:DZF-32-40-A-P-A
Rubix:108A3456
Manufacturer :161265
EAN:4052568128777

Documents
Product details : FESTO 161265 FLAT CYLINDER DZF-32-40-A-P-A
Flat cylinder DZF-32-40-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 395,7 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 187.59 excl. VAT
/ Each
£ 225.11 incl. VAT
- Delivery usually within ( 2 ) days