References
Festo:LSN-125
Rubix:117A1623
Manufacturer :6987
EAN:4052568001469

Documents
Product details : FESTO 6987 CLEVIS FOOT LSN-125
Clevis foot Mounting LSN-125 With spherical bearing. Size=125, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=2685 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 2685,8 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 175.35 excl. VAT
/ Each
£ 210.42 incl. VAT
- Delivery usually within ( 2 ) days