References
Festo:DZH-40-300-PPV-A
Rubix:111A9123
Manufacturer :14061
EAN:4052568112318

Documents
Product details : FESTO 14061 FLAT CYLINDER DZH-40-300-PPV-A
Flat cylinder DZH-40-300-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=300 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2011 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 319.77 excl. VAT
/ Each
£ 383.72 incl. VAT
- Delivery usually within ( 2 ) days