FESTO 161298 FLAT CYLINDER DZF-50-100-A-P-A


DZF flat cylinder

References
festo:DZF-50-100-A-P-A
rubix:109A4063
manufacturer :161298
ean:4052568129026
DZF-50-100-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161298 FLAT CYLINDER DZF-50-100-A-P-A


Flat cylinder DZF-50-100-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1587,67 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 275.80 excl. VAT
/ Each
£ 330.96 incl. VAT
  • Delivery usually within ( 2 ) days