References
Festo:DZF-50-40-A-P-A
Rubix:109A4061
Manufacturer :161295
EAN:4052568128999

Documents
Product details : FESTO 161295 FLAT CYLINDER DZF-50-40-A-P-A
Flat cylinder DZF-50-40-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1170,5 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 225.57 excl. VAT
/ Each
£ 270.68 incl. VAT
- Delivery usually within ( 2 ) days