SMC RHCL40-800 HIGH POWER CYLINDER

RHC, High Power Cylinder, Double Acting, Single Rod

See technical informationSee documents

References

SMC:RHCL40-800
Rubix:393A3145
Manufacturer :00224539
EAN:3618036245158
brand logo

Technical specifications

Typebore: 40 mm

Documents

Product details : SMC RHCL40-800 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
Typebore: 40 mm
£ 1,198.66 excl. VAT
/ Each
£ 1,438.39 incl. VAT
  • Delivery usually within ( 36 ) days