FESTO 31771 RIGHT ANGLE CLEVIS FOOT LQG-63
LQG-32 transverse clevis foot
See technical informationSee documentsReferences
Festo:LQG-63
Rubix:118A3457
Manufacturer :31771
EAN:4052568114541

Documents
Product details : FESTO 31771 RIGHT ANGLE CLEVIS FOOT LQG-63
Right angle clevis foot LQG-63 For rod eye SGS. Size=63, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=784 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x90x83 mm |
|---|---|
| Logistic Weight | 797,33 g |
| Type | transverse clevis foot |
Show UNSPSC/ECL@SS
£ 116.11 excl. VAT
/ Each
£ 139.33 incl. VAT
- Delivery usually within ( 2 ) days