References
Festo:DZF-63-160-P-A
Rubix:132A2893
Manufacturer :164088
EAN:4052568136864

Documents
Product details : FESTO 164088 FLAT CYLINDER DZF-63-160-P-A
Flat cylinder DZF-63-160-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2791 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 327.10 excl. VAT
/ Each
£ 392.52 incl. VAT
- Delivery usually within ( 2 ) days