VIBTEC AIR VIBRATOR K16

K Ball vibrator

See technical informationSee documents

References

Findeva:K16
Rubix:120A0957
brand logo

Technical specifications

Typek

Documents

Product details : VIBTEC AIR VIBRATOR K16


Ball vibrators, simple and good. Wide range for many applications.

 

Vibration due to rotating ball running on hardened, ground steel guides.

Nylon plates on both sides to support the ball and as protection against dust and water.

Housing with 4 mounting bores.

Strengths

Powerful • Rated frequency 7’300 – 35’000 rpm • Centrifugal force 130 – 4’050 N • Continuously variable • Applicable up to 100°C

Applications

• Emptying of bunkers

• Screen filters

• Vibrating tables

• Preventing adhesions in pipelines and silos

• Moving of bulk solids

Technical specifications


Attributes
Typek
£ 135.58 excl. VAT
/ Each
£ 162.70 incl. VAT
  • Usually arrives within 14 working days