FESTO 174423 MULTI-POSITION KIT DPNC-100
DPNC multi-position kit
See technical informationSee documentsReferences
Festo:DPNC-100
Rubix:118A2879
Manufacturer :174423
EAN:4052568142827

Documents
Product details : FESTO 174423 MULTI-POSITION KIT DPNC-100
Multi-Position kit DPNC-100 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=100, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1200 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 1183,3 g |
|---|---|
| Type | multi-position kit dpnc |
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
- Delivery usually within ( 16 ) days