References
Camozzi:24N2A16A100
Rubix:202A6367
Manufacturer :10-1300-1003

Product details : CAMOZZI CYLINDER-DBL ACTING-16 BORE-100 STROKE 24N2A16A100
Mini pneumatic cylinder, Camozzi Series 24, double-acting, Ø16 mm and 100 mm stroke. Ideal for industrial automation with pressure up to 10 bar.
Technical specifications
Attributes
| Type | mini cylinder |
|---|---|
| Max. service pressure | 10 bar |
| Series | 24 |
| Reaming diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Material | stainless steel aisi 303 rod; stainless steel aisi 304 tube (nbr/pu seals, standard) |
Show UNSPSC/ECL@SS
£ 58.05 excl. VAT
/ Each
£ 69.66 incl. VAT
- Usually arrives within 14 working days
