FESTO 151137 FLAT CYLINDER DZH-20-80-PPV-A


DZH flat cylinder

References
festo:DZH-20-80-PPV-A
rubix:109A5402
manufacturer :151137
ean:4052568116835
DZH-20-80-PPV-A Flat cylinder
brand logo
Technical specifications
TypeDZH flat cylinder, metric
See all Specifications

Product details : FESTO 151137 FLAT CYLINDER DZH-20-80-PPV-A


Flat cylinder DZH-20-80-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)214x40x22 mm
Logistic Weight348 g
TypeDZH flat cylinder, metric
Show UNSPSC/ECL@SS
£ 253.87 excl. VAT
/ Each
£ 304.64 incl. VAT
  • Delivery usually within ( 6 ) days