References
Festo:DZH-25-100-PPV-A
Rubix:110A8793
Manufacturer :151125
EAN:4052568116729

Documents
Product details : FESTO 151125 FLAT CYLINDER DZH-25-100-PPV-A
Flat cylinder DZH-25-100-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 25 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 503 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 230.88 excl. VAT
/ Each
£ 277.06 incl. VAT
- Delivery usually within ( 2 ) days