References
Festo:DZH-32-125-PPV-A
Rubix:108A3457
Manufacturer :14046
EAN:4052568112240

Documents
Product details : FESTO 14046 FLAT CYLINDER DZH-32-125-PPV-A
Flat cylinder DZH-32-125-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 863 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 260.47 excl. VAT
/ Each
£ 312.56 incl. VAT
- Delivery usually within ( 2 ) days