FESTO 161263 FLAT CYLINDER DZF-32-10-A-P-A


DZF Flat Cylinder

References
festo:DZF-32-10-A-P-A
rubix:132A1274
manufacturer :161263
ean:4052568128753
DZF-32-10-A-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 161263 FLAT CYLINDER DZF-32-10-A-P-A


Flat cylinder DZF-32-10-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight318,5Ā g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 216.14 excl. VAT
/ Each
Ā£ 259.37 incl. VAT
  • Delivery usually within ( 2 ) days