FESTO 14043 FLAT CYLINDER DZH-32-50-PPV-A

DZH Flat Cylinder

See technical informationSee documents

References

Festo:DZH-32-50-PPV-A
Rubix:111A7861
Manufacturer :14043
EAN:4052568002626
DZH-32-50-PPV-A Flat cylinder

Technical specifications

Typedzh flat cylinder, metric
See all Specifications

Documents

Product details : FESTO 14043 FLAT CYLINDER DZH-32-50-PPV-A


Flat cylinder DZH-32-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x195x50 mm
Logistic Weight640 g
Typedzh flat cylinder, metric
£ 252.57 excl. VAT
/ Each
£ 303.08 incl. VAT
  • Delivery usually within ( 2 ) days