References
Festo:LN-32
Rubix:118A2723
Manufacturer :5147
EAN:4052568008659

Documents
Product details : FESTO 5147 CLEVIS FOOT LN-32
Clevis foot Mounting LN-32 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=149 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x40x52 mm |
|---|---|
| Logistic Weight | 142,77 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- In stock: Next day delivery