FESTO 13289 CLAMPING MODULE EV-15/40-4

EV Clamping Module

See technical informationSee documents

References

Festo:EV-15/40-4
Rubix:123A8669
Manufacturer :13289
EAN:4052568002534
EV-15/40-4 Clamping module

Technical specifications

Typeev clamping module
See all Specifications

Documents

Product details : FESTO 13289 CLAMPING MODULE EV-15/40-4


Clamping Module EV-15/40-4 With reset function Stroke=4 mm, Clamping surface=15x40, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=2 - 6 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x25x20 mm
Logistic Weight43,75 g
Typeev clamping module
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
  • Delivery usually within ( 2 ) days