References
Festo:DZH-63-50-PPV-A
Rubix:133A0490
Manufacturer :14076
EAN:4052568112400

Documents
Product details : FESTO 14076 FLAT CYLINDER DZH-63-50-PPV-A
Flat cylinder DZH-63-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,67 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2148 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 385.30 excl. VAT
/ Each
£ 462.36 incl. VAT
- Delivery usually within ( 2 ) days