EDDING 750 PAINT MARKER BLUE

e-750 Paintmarker

See technical information

References

Edding:750-003
Rubix:45011165
brand logo

Technical specifications

Colourblue

Product details : EDDING 750 PAINT MARKER BLUE


The edding 750 paint marker is a premium, high-opacity solution for permanent marking on metal, glass, plastic, and other challenging surfaces. Designed for industrial use, it delivers bold, resilient lines that withstand harsh environments — including temperatures up to 400°C, with select colours (white, yellow) remaining visible up to 1000°C. Its durable bullet nib (2–4 mm) ensures consistent application, even on hot surfaces up to 140°C.

Highly Opaque Ink: Ideal for dark or transparent materials, ensuring clear, visible marks in any setting.
Extreme Durability: Quick-drying, weatherproof, lightfast, and wear-resistant for long-term performance indoors and out.
Industrial-Grade Heat Resistance: All colours resist heat up to 400°C; white and yellow remain visible up to 1000°C.
Safe & Low-Odour: Free from toluene and xylene, making it suitable for enclosed or sensitive workspaces.
Built to Last: High-quality aluminium barrel and replaceable nibs support long-term, sustainable use.
Available in an Assortment of Colours: Including specialised options for high-temperature visibility and colour-coded systems.

From marking hot metal components to ensuring traceability in extreme conditions, the edding 750 is the go-to marker for industrial professionals who need performance they can rely on.
High-opacity paint marker for permanent marking on metal, glass, plastic, and more. Waterproof, quick-drying, and wear-resistant ink, heat-resistant up to 400°C (white and yellow visible up to 1000°C). Bullet nib (2–4 mm), low-odour, xylene-free, refillable with spare nibs available.

Strengths

Highly opaque marking results on almost all materials, including dark and smooth surfaces with a solvent- and heat-resistant ink.
Weatherproof, solvent and heat-resistent ink.
Exceptional ink for heat-resistant marks up to 400 °C and some colours (White & Yellow) are still visible up to 1000 °C.
Durable nib (2-4mm) ensures consistent application, even of hot surfaces up to 140°C.
Visible marking even in compromised lighting conditions.
High-quality brand product, made in Germany.

Technical specifications


Attributes
Colourblue
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
  • In stock: Next day delivery