References
Markal:096260
Rubix:125A5350
EAN:3660447110228



Product details : MARKAL HOLDER + GRAPHITE 96260
TRADES-MARKER DRY is a graphite clutch pencil with an extended fine tip. Fully designed in metal for more resistance than plastic holder, it incorporates a convenient sharpener and a clip. It can also be used with color leads for bright and dark surfaces, or with Welding refills featuring Silver Streak and Red Riter leads.
Strengths
Fine tip extends to 45 mm, ideal for hard-to-reach places (allows for deep markings, in fixation holes);
Cap, body, and clip in metal to ensure durability and strength for professional use;
Automatic lead ejection: a single press on the button pushes the lead out by 2 mm;
Practical as it is always at hand, the sharpener is incorporated into the push button, allow for extremely precise markings;
Sturdy clip for hooking onto shirts or pants;
Uses lead 2.8 mm in diameter, compatible with other refill types on the market.
Applications
Construction, lumber and timber industry, welding, metal fabrication, maintenance services.
SURFACE USES: Steel and iron, stone, tile, ceramic, lumber, glass, plastic.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 2.8 mm |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- Usually arrives within 14 working days
