MARKAL 097305 PRO-LINE HIGH TEMPERATURE BLUE

Liquid Paint Marker For High Temperature Resistance

See technical informationSee documents

References

Markal:097305
Rubix:2546599
Manufacturer :97305
EAN:0048615960227
brand logo

Technical specifications

Colourblue
Tip typeround
Type of markingpermanent
See all Specifications

Documents

Product details : MARKAL 097305 PRO-LINE HIGH TEMPERATURE BLUE


The PRO-LINE® HT is a unique liquid paint marker engineered with industry-leading PrismaLock™ technology, which locks in colors for bright, bold marks that can withstand temperatures of up to 1,800°F (982°C). By using speciality pigments and resins, this fast-drying paint offers unparalleled durability and mark readability, with some colors retaining easily legible marks up to 2,200°F (1,204°C).

Strengths

Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Durable metal barrel and nib reduce breakage for longer marking life Easy-to-grip clip-cap allows for convenient pocket storage

Applications

Heat treating, Annealing, Metal production, Metal fabrication, Welding, Glass production

Technical specifications


Attributes
Package weight0,311 g
Colourblue
Tip typeround
Type of markingpermanent
Tip size4 mm
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • Usually arrives within 14 working days

Colour