EDDING MARKER PEN 751 WHITE


e-751 Paintmarker

References
edding:751-049
rubix:4518995
brand logo
brand logo
Technical specifications
ColourWhite

Product details : EDDING MARKER PEN 751 WHITE


The edding 751 paint marker offers the same high-performance, high-opacity ink as the 750, but with a finer 1–2 mm bullet nib for more precise application. Designed for industrial use, it delivers permanent, resilient marks on metal, glass, plastic, and other challenging surfaces — even in extreme environments. The ink is heat-resistant up to 400°C, with white and yellow remaining visible up to 1000°C, making it ideal for high-temperature applications.

Fine, High-Contrast Marking: Perfect for detailed work on dark, transparent, or smooth surfaces.
Extreme Durability: Quick-drying, weatherproof, lightfast, and wear-resistant for long-term visibility.
Industrial-Grade Heat Resistance: All colours resist heat up to 400°C; white and yellow remain visible up to 1000°C.
Heat-Tolerant Nib: Withstands surface temperatures up to 140°C without melting.
Safe & Low-Odour: Free from toluene and xylene, suitable for enclosed or sensitive workspaces.
Built to Last: Durable aluminium barrel with replaceable nibs for extended use.
Available in an Assortment of Colours: Including specialised options for high-temperature visibility and colour-coded systems.

Ideal for precision marking in manufacturing, maintenance, and metalworking, the edding 751 delivers reliable, high-visibility results where accuracy matters most.
High-opacity paint marker with a fine 1–2 mm bullet nib for precise marking on metal, glass, plastic, and more. Quick-drying, waterproof, and wear-resistant ink, heat-resistant up to 400°C (white and yellow visible up to 1000°C). Low-odour and xylene-free. Spare nibs available.

Strengths

Highly opaque marking results on almost all materials, including dark and smooth surfaces with a solvent- and heat-resistant ink.
Weatherproof, solvent and heat-resistent ink.
Exceptional ink for heat-resistant marks up to 400 °C and some colours (White & Yellow) are still visible up to 1000 °C.
Precise durable nib (1-2mm) ensures consistent application, even of hot surfaces up to 140°C.
Visible marking even in compromised lighting conditions.
High-quality brand product, made in Germany.

Technical specifications


Attributes
ColourWhite
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • In stock: Next day delivery