MARKAL 096880 CERTIFIED VALVE ACTION PAINT MARKER WHITE


Nuclear Pre-Certified Liquid Paint Marker

References
markal:96880
rubix:2546601
ean:0048615968803
brand logo
brand logo
Technical specifications
ColourWhite
Tip typeRound
Type of markingPermanent
See all Specifications

Product details : MARKAL 096880 CERTIFIED VALVE ACTION PAINT MARKER WHITE


The Certified Valve Action® is a highly-visible liquid paint marker pre-certified to contain low levels of chlorides, halogens, low melting point metals and sulfur. Each manufactured batch is individually analyzed and certified to meet U.S.A. and International nuclear and military specifications, and is safe for use on stainless steel and other alloy metals where corrosion resistance is a requirement.

Strengths

Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradationCertified to meet the following U.S.A. and international specifications: - EDF PMUC - MIL - STD-2041D - U.S. DOE RDT F-7-3T (expired) - U.S. Navy C3070 Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Fast drying formula leaves wear-, weather- and UV-resistant marks

Applications

Nuclear-power generation, Other power generation facilities, Oil and gas, Military, Welding, Aviation and aerospace

Technical specifications


Attributes
Package weight0,325 g
ColourWhite
Tip typeRound
Type of markingPermanent
Tip size4 mm
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • In stock: Next day delivery