References
Edding:8030 BLUE
Rubix:80052434
Manufacturer :4-8030003
Product details : EDDING 8030 NLS HIGH TECH MARKER BLUE PK10
The edding 8030 NLS high-tech marker is specifically developed for use in sensitive industries such as aviation, nuclear, and shipping, where material integrity and safety are paramount. Its low-corrosive, low-halogen, and low-chlorine ink ensures safe, permanent marking on a wide range of materials without compromising equipment or surfaces.
Precision & Safety: Features a 1.5–3 mm round nib for controlled, legible marking on metals, plastics, and coated surfaces.
Low-Corrosion Ink: Formulated to meet the strict requirements of high-tech industries, with no added xylene or toluene.
Highly Durable: Resistant to oils, solvents, grease, and dust; ideal for marking in harsh, industrial environments.
Waterproof & Lightfast: Ensures long-lasting visibility, even in demanding conditions.
Trusted in Critical Fields: Used across aviation, nuclear, and marine sectors for compliance, traceability, and reliability.
When precision, safety, and durability are non-negotiable, the edding 8030 NLS delivers dependable performance in the most demanding industrial settings.
High-Tech blue permanent marker with low-corrosive ink for safe use in sensitive industries such as aviation, nuclear, and shipping industries. Resistant to oils, solvents, grease, and dust. Quick-drying, waterproof, and abrasion-resistant. Low-odour and xylene-free.
Strengths
Low-corrosive, low-halogen, and low-chlorine ink ensures safe, durable marking on a wide range of materials without damaging sensitive equipment.
1.5–3 mm round nib for clear, controlled lines
Resistant to oils, solvents, grease, and dust
Quick-drying, waterproof, and abrasion-resistant
Low-odour, xylene- and toluene-free ink
Technical specifications
Attributes
| Colour | blue |
|---|
Show UNSPSC/ECL@SS
£ 27.97 excl. VAT
/ Each
£ 33.56 incl. VAT
- Usually arrives within 14 working days

