MARKAL 83420 PAINTSTIK WHITE P
Marks are Removed In The Galvanizing Process
See technical informationSee documentsReferences
Markal:83420
Rubix:319357
EAN:0048615610535



Documents
Product details : MARKAL 83420 PAINTSTIK WHITE P
The P® Paintstik® is designed for use in pickling baths or galvanizing operations. The marks completely remove and will not interfere with the zinc coating.
Strengths
Marks remove in pickling baths to allow excellent adhesion for zinc coatingSuperior marking on rough, rusty, oily, or smooth surfaces compared to liquid paint markers Solid paint crayon makes wide, bold marks for instant identification Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
Applications
Metal fabrication
Technical specifications
Attributes
| Package weight | 0,471 g |
|---|---|
| Colour | white |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 17 mm |
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
- In stock: Next day delivery
