MARKAL FINE BLACK MARKER 96023
Permanent ink marker with fine bullet tip
See technical informationSee documentsReferences
Markal:096023
Rubix:125A5459
Manufacturer :96023
EAN:0048615283012



Documents
Product details : MARKAL FINE BLACK MARKER 96023
Ideal for layout work and parts identification, the DURA-INK® 15 permanent ink marker has a fine bullet tip for precise marking. The wear-resistant, fast-drying ink and durable tip and barrel makes this marker ideal for industrial environments.
Strengths
Industrial-strength ink is smear- and water-resistant for longer lasting marksExtra-tough tip will not spread or mushDurable plastic barrel reduces breakage on the jobsite or in-plantBuilt-in clip-cap stores conveniently on back and prevents marker from rolling off work surfacesXylene-free ink eliminates health concernsMark Size: 1/16" (1.5mm)
Applications
Metal fabricationConstructionAutomotive and other transportationShipping supplyTextileAviation and aerospace
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1.5 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 3 ) days
