PORTWEST E043 HI-VIS SHORTS ORANGE/NAVY SIZE XL


E034 HI VIS SHORTS ORNAGE/NAVY

References
portwest:E043ORRXL
rubix:1497362
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Class EN204711
See all Specifications

Product details : PORTWEST E043 HI-VIS SHORTS ORANGE/NAVY SIZE XL


Two side pockets. Half elasticated waistband. Two back patch pockets. Thigh pocket, Hook & Loop fastened with mobile phone pocket. Rule pocket. Made from 245g 65% polyester, 35% cotton.

Technical specifications


Attributes
ColourNavy
SizeXL
Class EN204711
Main materialPolyester
Material65% Polyester;35% Cotton
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
  • Usually arrives within 14 working days