MASCOT 10049 PISA SHORTS HV ORG 28.5

Shorts Pisa orange

See technical information
References
Mascot:10049-860-14-C44
Rubix:379A5308
EAN:5707209811646
Shorts Pisa 10049-860-14 / C44
brand logo
Technical specifications
Colourorange
Size44
Class EN204711
See all Specifications

Product details : MASCOT 10049 PISA SHORTS HV ORG 28.5


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. D-ring in flexible material that does not scratch. Adjustable hammer loop. Ruler pocket.
brand logo

Technical specifications


Attributes
Logistic Weight600 g
Colourorange
Size44
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

44
Select variants (16)