References
Orn:1150PB-B-3XL
Rubix:2578263
EAN:5055748701738

Documents
Product details : ORN 1150 EAGLE POLOSHIRT BLACK 3XL
High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength.50% polyester, 50% cotton. 220 gsm.
Strengths
•High quality premium weight polo shirt
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- In stock: Next day delivery
