MASCOT 20683-787-08 CROSSOVER POLO SHIRT GREY
Colour | grey |
---|---|
Size | 2xl |
Main material | cotton |
Colour | grey |
---|---|
Size | 2xl |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Gender | men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days