ORN 1150 EAGLE POLOSHIRT GRAPHITE L


Eagle Premium Poloshirt

References
orn:1150-GT-L
rubix:2585695
ean:5055748702261
brand logo
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 1150 EAGLE POLOSHIRT GRAPHITE L


High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength.50% polyester, 50% cotton. 220 gsm.

Strengths

•High quality premium weight polo shirt
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourgrey
Sizel
Main materialcotton/polyester
Long sleevesno
Grammage220 g/m²
Material50% polyester;50% cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Delivery usually within ( 3 ) days