References
Festo:EAHM-L2-M5-40
Rubix:390A9349
Manufacturer :567486
EAN:4052568057732

Documents
Product details : FESTO 567486 SCREW KIT
Screw kit EAHM-L2-M5-40 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw kit EAHM-L2-M5-40 Installation position=any, Corrosion resistance class KBK=1, Material note=RoHS compliant, Screw material information=(* steel, * zinc-plated)
Technical specifications
Attributes
| Logistic Weight | 28,47 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Delivery usually within ( 2 ) days