References
Festo:EAPR-S1-S-20-25
Rubix:391A0524
Manufacturer :562615
EAN:4052568099329

Documents
Product details : FESTO 562615 SENSOR RAIL
Sensor rail EAPR-S1-S-20-25 Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=14 g
Sensor rail EAPR-S1-S-20-25 562615
Technical specifications
Attributes
| Logistic Weight | 45,5 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ Each
£ 38.09 incl. VAT
- Delivery usually within ( 14 ) days