FESTO 6064 FOOT MOUNTING HBN-20/25X1-A

HBN foot mounting

See technical informationSee documents
References
Festo:HBN-20/25X1-A
Rubix:117A1290
Manufacturer :6064
EAN:4052568019518
HBN-20/25X1-A Foot mounting
Technical specifications
Typefoot mounting
See all Specifications
Documents

Product details : FESTO 6064 FOOT MOUNTING HBN-20/25X1-A


Foot Mounting HBN-20/25X1-A For cylinders ESNU, DSNU, ESN, DSN, EGZ and sensors. Size=20/25, Corrosion resistance classification CRC=1, Product weight=90 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight99,65 g
Typefoot mounting
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
  • Delivery usually within ( 16 ) days