FESTO 163530 TRUNNION MOUNTING KIT DAMT-V1-100-A
Trunnion mounting kit
See technical informationSee documentsReferences
Festo:DAMT-V1-100-A
Rubix:263A5807
Manufacturer :163530
EAN:4052568135157

Documents
Product details : FESTO 163530 TRUNNION MOUNTING KIT DAMT-V1-100-A
DAMT-V1-100-A Pivot Kit Size=100, Standard=ISO 15552 (up to now also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance class KBK=1, Ambient temperature=-40 - 150 °C, Product weight=2094.8 g
Technical specifications
Attributes
| Type | trunnion mounting kit |
|---|---|
| Connection 1 | 100 mm |
Show UNSPSC/ECL@SS
£ 147.07 excl. VAT
/ Each
£ 176.48 incl. VAT
- Delivery usually within ( 2 ) days